Harrington's LX mini puller is lightweight, compact and built to perform. It fits easily into a toolbox and will easily handle pulling and moving jobs in many applications including maintenance and construction. Features include extremely low pulling force for operation, durable die-cast aluminum body with steel frame, Weston-style brake that is totally enclosed to protect against dirt, dust and rain and grade 100, nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity in accordance with ASME B30.21 requirements.
LX Lever Puller - 1/2 Ton, 5' Lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 6 lbs |
| Head Room | 9-11/16 in |
| Lift | 5 ft |
| Handle Length | 7-1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel & Die-Cast Aluminum |
| Color | Silver |
| Series | LX |
| Manufacturers Part Number | LX005-5 |
| Brand | Harrington |
Related Products
The JET® JLH Compact Lever Hoist integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. The lightweight design is achieved with a durable aluminum alloy housing that reduces weight for ease of transport. The dual pawl Weston style brake system splits the load to opposite sides of the ratchet gear for greater load security. Mechanical advantage is gained by the JET® exclusive addition of the five gear drive train requiring less force to lift or secure a load. Included is a nylon carrying case for convenient transportation, ...
The JLH Series is the most advanced lever hoists in the market. Features such as overload protection, the fused brake system and the offset handle design increases job site safety. Whether its inverted, vertical, horizontal or any other load angle, the JLH lever hoist is the solution for your heavy-duty industrial needs. Features: Backed by a lifetime replacement warranty, JET's revolutionary single-piece brake design fuses the three components into the safest brake system in the market All JLH-Series Lever Hoists come with slip clutch style overload protection that prevents lifting or ...
The LB Series of lever hoists offers a low headroom, compact design that is perfect for use in tight quarters. Regarded as the best lever hoist in the industry, our LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features: Rugged, all-steel construction that actually weighs less than comparable aluminum models Get positive braking action with Weston-style load brake incorporating two moisture-resistant brake pads with four braking surfaces. Includes two brake pawls for additional reliability Enjoy ...
Coffing LSB Ratchet Lever Hoist, 6 Ton, 5 Ft. Lift Additional features and benefits include: Rated loads of 3/4, 1-1/2, 3 and 6 tons, with 5, 10, 15 and 20 foot standard lifts. Other lifts available. Optional load limiter alerts operator of a possible overload by allowing the handle to rotate without lifting the higher-than capacity load. The load limiter can be field-installed. Impact resistant, stamped steel housing withstands rigorous use. Compact design is portable and easy to rig. Double reduction gearing and short, cushioned-grip handle provide easy operation with minimal handle ...
Additional features and benefits include: Rated loads of 3/4, 1-1/2, 3 and 6 tons, with 5, 10, 15 and 20 foot standard lifts. Other lifts available. Optional load limiter alerts operator of a possible overload by allowing the handle to rotate without lifting the higher-than capacity load. The load limiter can be field-installed. Impact resistant, stamped steel housing withstands rigorous use. Compact design is portable and easy to rig. Double reduction gearing and short, cushioned-grip handle provide easy operation with minimal handle effort. 360° rotating handle provides versatile ...