Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169355

MPN #: JT9-181505

JET® JLH-50-5 Lever Hoist, 1/2 Ton Capacity, 5' Lift

Product Description
The JET® JLH Compact Lever Hoist integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. The lightweight design is achieved with a durable aluminum alloy housing that reduces weight for ease of transport. The dual pawl Weston style brake system splits the load to opposite sides of the ratchet gear for greater load security. Mechanical advantage is gained by the JET® exclusive addition of the five gear drive train requiring less force to lift or secure a load. Included is a nylon carrying case for convenient transportation, reducing trips to the tool room and prevents any unnecessary damage to the hoist. The JET® JLH Compact Lever Hoist is available in 1/4 ton and 1/2 ton capacities with standard lifts of 5, 10 and 15 feet (custom lifts available). Whether it's inverted, vertical, horizontal, or any other load angle, the JET® JLH Compact Lever Hoist is the solution for your heavy-duty industrial needs. Complies with OSHA Regulations, ANSI / ASME B30.21, and HST-3 standards.

Features:
  • Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging.
  • Cast steel safety latches
  • Compact design with smaller body and lightweight design for low headroom applications and use in confined areas
  • Grade 100 Load Chain- Corrosive resistant grade 100 load chain is stronger than grade 80 load chain extending the life of the hoist
  • Heat Treated Load Plates
  • Hooks slowly stretch to indicate an overload situation increasing jobsite safety


PRICE
$315.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-5/16 in
Height3-15/16 in
Weight Capacity1/2 lbs
Weight6 lbs
Handle Length10-1/4 in
Head Room9-7/10 in
Lift5 ft
Effort to Move Max Weight Capacity54 lbs

Product Details

Assembly RequiredNo
TypeLever Hoist
ColorGray
SeriesJLH
MaterialSteel
OperationLever
Chain Falls1
Package Quantity1
Manufacturers Part NumberJT9-181505
SuspensionHook
BrandJET

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/ASME B30.21 & HAST-3