Harrington's push trolleys help you maneuver easily on your most demanding lifting operations. Features include specially designed contoured wheels that ensure reliable tracking for both tapered and flat-flange beams, maintenance-free sealed ball bearings for smooth movement and low friction, easy adjustment to fit a wide variety of beam flanges and a yoke suspender for easy hoist attachment.
Harrington PT Push Trolley PTF2010 - 1 Ton, Flange Adjustability 2.28" to 5"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 15 lbs |
| Head Room | 4-3/16 in |
| Beam Width | 2-1/4 to 5 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Trolley |
| Material | Steel |
| Operation | Manual |
| Color | Yellow |
| Manufacturers Part Number | PTF2010 |
| Brand | Harrington |