- Fastest adjusting trolley requiring no tools to install
- Lightweight robust construction
- ROHS compliant zinc plated finish
- Glow in the dark decals
- Universal wheel tread fits most I, S, and W-Beams
- Precision ball bearing trolley wheels
- Side plates protect trolley wheels
- Anti-drop plate
- Individual test certificate and serial number
- Made in USA
- Standards - ASME/ANSI B30.17
- Head Room To Bail - 5" & Head Room To Shaft - 1-1/8"
OZ Lifting Products Push Beam Trolley w/ OBH Hanger, 12"W Flange, 1/2 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$819.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Head Room | 5 in |
| Beam Width | 2-17/32 to 12 in |
| Flange Width | 2-1/2 to 12 in |
| Min Radius Curve | 2-3/4 |
Product Details
| Assembly Required | No |
| Type | Push Beam Trolley |
| Color | Silver |
| Material | Zinc Plate, Steel |
| Operation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | OZ05PBTA-OBH-12 |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 10 yr |