Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB2355499

MPN #: OZ1PBTA-12

OZ Lifting OZ1PBTA-12 Push Beam Trolley 1 Ton Capacity

Product Description
OZ Lifting OZ1PBTA-12 Push Beam Trolley W/ 12" Rod 1 Ton Capacity

OZ Lifting OZ1PBTA-12 Push Beam Trolley with 16" Rod 1 Ton Capacity Fastest adjusting trolley requiring no tools to install

Features:

  • Lightweight robust construction
  • ROHS compliant zinc plated finish
  • Glow in the dark decals
  • Fits to most I, S, and W-Beams
  • Durable baked enamel provides protection
  • Precision ball bearing trolley wheels
  • Side plates protect trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag Individual test certificate and serial number
  • Made in USA
PRICE
$615.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width10-1/5 in
Height9-4/5 in
Weight Capacity2000 lbs
Weight30 lbs
Dimension K2.5 in
Dimension A11 in
Beam Width12 in
Flange Width12 in
Dimension B10.2 in
Dimension L.5 in
Flange Thickness1 in
Dimension J1.25 in
Min Radius Curve3.35 ft
Dimension D5.5 in
Dimension E4 in
Max Flange Thickness12 in
Dimension F3 in
Dimension C9.8 in
Bail Opening1.88 x 1.25 in
Dimension H1.88 in
Head Room5-1/2 in
Dimension G5 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberOZ1PBTA-12
BrandOZ Lifting Products
TypeStandard Trolley
ColorSilver
Package Quantity1

Warranty

Warranty10 yr