Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB2377377

MPN #: ED9-HAT2500

Edwards ED9-HAT2500 25 Ton Dual Station 1 Phase, 230 Volt

Product Description
The 25Ton Dual Station Hydraulic Tool increases the Edwards PowerLink offering further expanding the value of the Edwards PowerLink System. A perfect addition to an Edwards Ironworker with PowerLink System increases the users capabilities with the two additional workstations saving time and money. The 25Ton Dual Station Hydraulic Tool provides full Ironworker functions to users who may not need a larger tonnage machine operated with the Portable Power Unit opening up the full line of Hydraulic Tools to the user.

Features:
  • Two Available Workstations. 9 interchangeable Attachments available to tailor the Ironworker to your needs. 7 optional Accessories available to increase precision and efficiency.
  • Requires an Edwards Ironworker with PowerLink System or a Portable Power Unit to operate.
  • Optimized workstation heights for improved efficiency.
  • Electric foot pedal with integrate jog control.
  • 20' quick-connect hose for simple "plug & play" operation.
  • ANSI B11.5-1988(02) Compliant Guarding.
  • Vertical movement produces even pressure resulting in precise punching and shearing with minimal distortion that results in extended tooling life.
  • Punches are easily changeable, long-lasting and available from 1/8" to 4" diameters with square, oblong, hex, metric, and custom shapes.
  • Durable, heavy-duty, Made In USA steel construction.


PRICE
$7,679.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth25 in
Height51 in
Weight840 lbs
Max Height51 in
Max Punch Thickness1" Dia. in 5/16"

Product Details

SeriesIronworker
Tooling StationsOpen Station
Motor Voltage230V V
Country of OriginMade in USA
Phase1
Description25 Ton Dual Station Lw Powerlink
Manufacturers Part NumberED9-HAT2500
Rating25 Tons
BrandEdwards

Compliance & Certifications

CertificationsCSA Certified