Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB2377376

MPN #: ED9-HAT2510

Edwards ED9-HAT2510 25 Ton Dual Station and Portable Power Unit 1 Phase, 230 Volt

Product Description
The 25Ton Dual Station Hydraulic Tool increases the Edwards PowerLink offering further expanding the value of the Edwards PowerLink System. A perfect addition to an Edwards Ironworker with PowerLink System increases the users capabilities with the two additional workstations saving time and money. The 25Ton Dual Station Hydraulic Tool provides full Ironworker functions to users who may not need a larger tonnage machine operated with the Portable Power Unit opening up the full line of Hydraulic Tools to the user.

Features:
  • Two Available Workstations. 9 interchangeable Attachments available to tailor the Ironworker to your needs. 7 optional Accessories available to increase precision and efficiency.
  • Requires an Edwards Ironworker with PowerLink System or a Portable Power Unit to operate.
  • Optimized workstation heights for improved efficiency.
  • Electric foot pedal with integrate jog control.
  • 20' quick-connect hose for simple "plug & play" operation.
  • ANSI B11.5-1988(02) Compliant Guarding.
  • Vertical movement produces even pressure resulting in precise punching and shearing with minimal distortion that results in extended tooling life.
  • Punches are easily changeable, long-lasting and available from 1/8" to 4" diameters with square, oblong, hex, metric, and custom shapes.
  • Durable, heavy-duty, Made In USA steel construction.


PRICE
$13,469.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width83 in
Depth49 in
Height88 in
Weight1240 lbs
Max Height88 in
Max Punch Thickness1" Dia. in 5/16"

Product Details

SeriesIronworker
Tooling StationsOpen Station
Motor Voltage230V V
Country of OriginMade in USA
Phase1
Description25 Ton Dualstation 1Ph/230V
Manufacturers Part NumberED9-HAT2510
Rating25 Tons
BrandEdwards

Compliance & Certifications

CertificationsCSA Certified