Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB549162

MPN #: 8330

Haws® AXION® MSR, 8330, Combo Corrosion Resistant Shower and Eye/Face Wash, SS

Product Description
Haws® Axion MSR™ Corrosion-Resistant Combination Shower Eye/Face Wash, Stainless Steel

Model 8330 all stainless steel combination shower and eye/face wash shall include a stainless steel 11" (27.9 cm) round bowl, an AXION®MSR stainless steel eye/face wash head that supplies an inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control. Unit shall also include the AXION MSR hydrodynamic design stainless steel showerhead with 20 gpm flow control, eyewash dust cover, stainless steel 50 x 50 mesh water strainer, and stainless steel stay-open shower and eyewash ball valves equipped with stainless steel ball and stem. Unit shall also include a stainless steel cast 9" (22.9 cm) diameter floor flange, Type 304 Stainless Steel pipe and fittings, universal sign, self-adhesive high visibility Safety Green and bright yellow stripes, and 1-1/4" NPT supply.

PRICE
$3,379.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width35 in
Height91 in
Shower Head Diameter10-1/2"
Bowl Diameter11 in
Inlet Size1-1/4 Pipe in

Product Details

Flow Rate23.7 GPM gal/min
TypeCombination Emergency Shower & Eye/Face Wash
Shower Flow Rate20 GPM psi
ColorSilver
Shower Head MaterialStainless Steel
Eyewash Flow Rate3.7 GPM gal/min
SeriesAXION®
Eye/Face Wash ActivatorManual Hand Operated
Mounting LocationFloor Mounted
MaterialStainless Steel
DescriptionAXION® MSR Combination Corrosion Resistant Shower and Eye/Face Wash
Bowl MaterialStainless Steel
Manufacturers Part Number8330
Eyewash Flow Pressure30-90 psi
Bowl Color FamilyStainless Steel
BrandHaws

Compliance & Certifications

ANSI CertificationMeets ANSI Z358.1-2014
ADA CompliantNo