Speakman Optimus Combination Emergency Shower & Eye/Face Wash, All Stainless Steel, SE-1255
Write a Review
|
Questions & Answers (0)
Product Description
Meet the Optimus with a stainless steel bowl combined with an emergency shower system. The Optimus, featuring a unique, patent-pending design, combines a dual aerated eyewash with two innovative face pads to deliver comforting, full-coverage relief to all affected facial areas. When this revolutionary stainless steel bowl teams with an emergency shower, the Optimus instantly transforms into the complete emergency destination. This complete safety station is so much more than what meets the eye. By easily switching the pipe fittings and adding an extended pull rod, the Optimus can be adjusted to comply with ADA height specifications. The stainless steel bowl offers added corrosion resistance and durability. The top or side supply inlets allow the Optimus to be installed into existing plumbing connections. The Optimus Eye and Face Wash Shower Combination is 100% ANSI Z358.1 Certified, OSHA compliant, and comes with a 3 year limited warranty.
PRICE
$3,685.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-3/4 in |
| Width | 14-15/16 in |
| Height | 91-3/4 in |
| Weight | 38.2 lbs |
| Bowl Diameter | 15 in |
| Inlet Size | 1/2 NPT Female in |
| Shower Head Diameter | 2-1/5" |
Product Details
| Flow Rate | 20 GPM gal/min |
| Mounting Location | Floor Mounted |
| Eye/Face Wash Performance | 4.9 GPM @ 30PSI |
| Manufacturers Part Number | SE-1255 |
| Eyewash Flow Pressure | 30 psi |
| Shower Inlet & Waste | 1-1/4" NPTF |
| Bowl Color Family | Stainless Steel |
| Brand | Speakman |
| Type | Combination Emergency Shower & Eye/Face Wash |
| Shower Flow Rate | 20 GPM psi |
| Color | Silver |
| Eyewash Flow Rate | 4.9 GPM gal/min |
| Shower Head Material | Stainless Steel |
| Eye/Face Wash Spray Heads | Aerated |
| Eye/Face Wash Inlet | 1-1/4" NPT |
| Eye/Face Wash Activator | Pull Rod |
| Includes | Universal Emergency Sign |
| Valve Type | Ball Valve |
| Description | Optimus Combination Shower and Eye/Face Wash System |
| Bowl Material | Stainless Steel |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| ANSI Certification | Meets ANSI Z358.1 |