Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heskins

Model # :WBB3220278

MPN #: PHOT1Z

Heskins Hazard Glow In The Dark Photoluminescent Egress Tape, 1"W x 30'L

Product Description
Hazard Egress glow in the dark tape is perfect for lights out or dark/dimmed areas. The General purpose material is charged by natural light, and when the light dims the product instantly displays a bright light. It can be used for fire exits, handrails, stairways and marking traffic flow to exits. OSHA regulations require egress markings for all these applications.

PRICE
$15.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
Width1 in
Thickness6 mil

Product Details

TypeGlow Tape Egress Tape
Package Quantity1
ColorGreen
Manufacturers Part NumberPHOT1Z
Self AdhesiveYes
Reflective TypeNon Reflective
ShapeRectangle
PatternStriped
BrandHeskins