Heskins Hazard Glow In The Dark Photoluminescent Egress Tape, 2"W x 30'L
Write a Review
|
Questions & Answers (0)
Product Description
Hazard Egress glow in the dark tape is perfect for lights out or dark/dimmed areas. The General purpose material is charged by natural light, and when the light dims the product instantly displays a bright light. It can be used for fire exits, handrails, stairways and marking traffic flow to exits. OSHA regulations require egress markings for all these applications.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 2 in |
| Thickness | 6 mil |
Product Details
| Type | Glow Tape Egress Tape |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | PHOT2Z |
| Self Adhesive | Yes |
| Reflective Type | Non Reflective |
| Shape | Rectangle |
| Pattern | Striped |
| Brand | Heskins |