Shurtape® Crepe Paper Masking Tape, CP 631, General Purpose, 48mm x 55m, Red - Pkg Qty 168
Write a Review
|
Questions & Answers (0)
Product Description
Shurtape, Crepe Paper Masking Tape, Cp 631, General Purpose, 48mmx55m, Red
General purpose tape available in 12 colors for use in arts & crafts, packaging, bundling, labeling, color-coding, decorating and identification. Flexible paper backing that provides excellent adhesion/release from a variety of substrates. CP 631 meets US government requirements for an arts & crafts product using test method ASTM D-4236 for LHAMA (Labeling of Hazardous Art Materials Act). The statement "Conforms to ASTM D-4236" means the product has been tested and approved by a 3rd-party lab and toxicologist who found no hazardous materials present that would require a warning statement. This is the only colored masking tape on the market that can make that product claim.
General purpose tape available in 12 colors for use in arts & crafts, packaging, bundling, labeling, color-coding, decorating and identification. Flexible paper backing that provides excellent adhesion/release from a variety of substrates. CP 631 meets US government requirements for an arts & crafts product using test method ASTM D-4236 for LHAMA (Labeling of Hazardous Art Materials Act). The statement "Conforms to ASTM D-4236" means the product has been tested and approved by a 3rd-party lab and toxicologist who found no hazardous materials present that would require a warning statement. This is the only colored masking tape on the market that can make that product claim.
PRICE
$1,722.00 Sold in packages of 168 / $10.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 |
| Width | 48 |
| Tensile Force | 18 lbs |
| Thickness | 4.6 mil |
| Tensile Strength | 19 lb/in |
| Core Size | 3 in |
Product Details
| Type | Masking Tape |
| Color | Red |
| Series | CP 631 |
| Application Temperature Range | 50 to 150 °F |
| Tape Duty | General Purpose Grade |
| Service Temperature Range | 50°F - 150°F |
| Material | Colored crepe paper |
| Description | Crepe Paper Masking Tape |
| Package Quantity | 168 |
| Manufacturers Part Number | 114685 |
| Percent Elongation | 7 |
| Adhesive | Rubber-Based |
| Grade | General Purpose Grade |
| Brand | Shurtape |
Warranty
| Warranty | 1 Year Limited |