Heskins DOT C2 Approved Conspicuity Reflective Tape, 6" Red/6" White, 2" x 150', 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Reflective DOT tape is required for FMCSA regulations. Federal requirements state that any truck trailer that is over 80" wide and exceeds 10,000 lbs. must apply this type of tape. This self adhesive tape will adhere to truck surfaces that are clean, dry and free from all grease. This is a durable product and will provide years of use.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 2 in |
| Weight | 3 lbs |
| Thickness | 4 mil |
Product Details
| Type | Conspicuity Tape |
| Color | Red/White |
| Self Adhesive | Yes |
| Pattern | Striped |
| Material | PMMA |
| Description | DOT-C2 Conspicuity Reflective Tape |
| Package Quantity | 1 |
| Manufacturers Part Number | DOT2RW66 |
| Reflective Type | Reflective |
| Brand | Heskins |