Model # :WBB464278
MPN #: DL7510
Paper Labels w/ "Hazardous Waste California" Print, 6"L x 6"W, Yellow/Red/Black, 100 Labels per Pack
Write a Review
|
Questions & Answers (0)
Product Description
These adhesive paper labels are ideal for indicating hazardous items. They come with a stock on silicone coated release paper. These labels come in 100 pieces per pack.
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
Product Details
| Material | Coated Paper |
| Package Quantity | 1 pack |
| Color | Yellow |
| Manufacturers Part Number | DL7510 |
| Text | Hazardous Waste California |