LabelMaster® California Waste Laser Paper Label, 6"L x 5"W, Black/Red/Yellow, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Stay compliant with state regulations when shipping hazardous waste with LabelMaster's® California Waste Labels. Using your PC and laser printer, their unruled lines allow you to fill in the information necessary for marking a container for transport in compliance with the state's EPA regulations in 40 CFR part 262 and 49 CFR part 172.300. Constructed of paper, these labels offer an economical alternative to vinyl. Measuring 6 x 5 in., they come 2 per 8 1/2 x 11-in. sheet and are sold in packs of 25 (50 total).
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Size | 6" x 5" |
Product Details
| Type | California Waste Label |
| Material | Laser Paper |
| Package Quantity | 25 |
| Color | Black/Red/Yellow |
| Manufacturers Part Number | WMLZCA87 |
| Text | Hazardous Waste California |
| Brand | LabelMaster |