Highwood® Hazleton In-Ground Mailbox Post, Coastal Teak
Write a Review
|
Questions & Answers (0)
Product Description
The Hazelton Mailbox Post delivers long-term performance and a professional appearance with its in-ground design, allowing you the flexibility to fit any height requirement. Constructed from high-grade poly lumber, it resists damage from rain, snow, ice, and UV exposure, eliminating the maintenance and replacement concerns associated with traditional wood posts. Engineered for durability and stability, this mailbox post maintains its appearance and functionality year after year. Available in multiple color options, it integrates easily with a variety of landscape and property styles while accommodating most standard size mailboxes without the need for an adapter. Ideal for enhancing curb appeal, the Hazelton Mailbox Post offers low-maintenance performance built to withstand outdoor conditions. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Some assembly is required; see assembly guide. Please Note: Mailbox not included.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-5/16 in |
| Depth | 28 in |
| Height | 74-7/8 in |
| Weight | 24 lbs |
Product Details
| Assembly Required | Yes |
| Type | Front Access |
| Color | Gray |
| Series | Hazleton |
| Accessory Type | Post |
| Style | In-Ground Post |
| Mounting Location | In-Ground |
| Material | Polystyrene |
| Package Quantity | 1 |
| Manufacturers Part Number | AD-MLBX1-CGE |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |