Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1967958

MPN #: 5852-W

Mayne Manchester Mailbox Post 5852-W - 58"H White

Product Description
With a truly classic look the Manchester mail post adds an authentic architectural element to any home. The fluted post design, detailed molding around the cap, and scrolling curve on the support arm combine perfectly to create a beautifully finished product.

Features:
  • Molded from high grade polyethylene with built in UV inhibitors
  • Mailbox support arm designed to hold a small or medium mailbox weighing up to 12lbs
  • Product ships in 2 boxes (Manchester post MP5853WH / arm MP5854WH)
  • Hardware pack and instructions included
  • Note: 4x4 wood post, mailbox, and mailbox mounting hardware NOT included
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Optional Mayne No-Dig Ground Screw available
  • Made in the USA


PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Depth26-3/16 in
Height58 in
Weight14 lbs

Product Details

Assembly RequiredYes
ColorWhite
SeriesManchester
Accessory TypePost/Pedestal
StylePost
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number5852-W
BrandMayne

Warranty

Warranty15 yr