
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Oil-Dri® HazMat Pads, 15" x 19", 20 Gallon Capacity, 100/Box
HazMat Pads should be a part of every spill control plan. These bonded pads are extra durable to handle all aggressive and leaks and spills. Chemically designed to absorb caustic fluids without breaking down. Can be used on all liquids including acids and bases and unknown liquids. Middle weight pads packaged 100 per box.
HazMat Pads should be a part of every spill control plan. These bonded pads are extra durable to handle all aggressive and leaks and spills. Chemically designed to absorb caustic fluids without breaking down. Can be used on all liquids including acids and bases and unknown liquids. Middle weight pads packaged 100 per box.
Weights & Dimensions
- Absorbency Weight Medium
- Width 19 in
- Length 15 in
- Perforations Center
Product Details
- Description Oil-Dri® HazMat Pads
- Fluids Absorbed Hazmat
- Capacity/Absorption Gallons 20 gal
- Type Pads
- Number of Plys 3
- Package Quantity 100
- Brand Oil-Dri
- Material Polypropylene
- Manufacturers Part Number L90834
- Color Family Yellow
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Oil-Dri® HazMat Pads, 15" x 19", 20 Gallon Capacity, 100/Box
$81.95
- Product Information
- Customer Review
- Product Q&A
- Accessories