- Premium universal sorbents are designed for extended-use applications by utilizing low-lint and high strength meltblown coverstocks
- Horizontally & vertically perforated providing flexibility and reduced cost-in-use
- GFF-series gray sorbents hide spills in industrial settings
- These products have advanced wicking capabilities that allow for quicker clean-up
Spilfyter® Universal Three-Ply Roll, Heavy Weight, 30"W x 150'L, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 30 |
| Weight | 21.1 |
| Absorbency Weight | Heavy |
Product Details
| Type | Rolls |
| Color | Gray |
| Capacity/Absorption Gallons | 50 gal |
| Material | Polypropylene |
| Description | Universal Three-Ply Heavy Roll |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Manufacturers Part Number | GFF-97 |
| Container Type | Bag |
| Perforated | Yes |
| Brand | Spilfyter |