Soldering Flux
Brand
Length
Type
Capacity
Color
Price
Related Products
Key Features: Surface Protection: Silicone soldering mat protects your workspace from burns by resisting temperatures as high as 930°F/500°C Clean & Tidy Workspace: Maintain a clean and organized soldering work environment. Ensure no small parts or tools are lost with individual compartments and placement slots for efficient organization Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Anti-Slip: Work safely and more effectively with the anti-slip, silicone soldering mat Medium Format: Protect your workspace with the Medium 17.5 x 11.75 ...
Production within the electronics, medical technology and aerospace industries is moving faster than ever before, as components have become smaller and more sensitive. With a new generation of RTWPS Pico Tips, Weller® meets these increasing demands with its Pico tweezers desoldering tips which provide an optimized heat transfer with 2 x 40W maximum power, 12V performance for very small to small components (XS to S).Lock functions make the soldering processes repeatable and transparent. Weller® offers a selection of smallest smart soldering tips for pico applications. The parallel sliding ...
Key Features: Conical 10 mm Tip: Conical 10 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIR3012A, WLIR3023C, WLIR3023G, WLIR3023I, WLIR3023M, WLIRK3012A, WLIRK3023C, WLIRK3023G, WLIRK3023I, WLIRK3023M, WLSK3012A, WLSK3023C, WLSK3023G and WLSK3023I Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires ( Easy tip change: Tip is easy to remove and replace by turning the screw on side of heater. Ensures secure placement of tip into heater for optimal performance
Weller® WX stations make the manual soldering process safer, a crucial factor in the automotive, aerospace and medical industries. This station is especially designed to meet MIL-SPEC/IPC standards to save sensitive components from electrical overstress by using Weller® RT MS soldering tips. Weller® offers a wide range of RT MS tips to solder components with the size from XL to XXL. A safe soldering process is guaranteed by many features of the WX station like temperature and tool locking, and tool-specific temperature settings. Integrated USB ports provide the WX bench top control units ...
Production within the electronics, medical technology and aerospace industries is moving faster than ever before, as components have become smaller and more sensitive. With a new generation of RTWPS Pico Tips, Weller® meets these increasing demands with its Pico tweezers desoldering tips which provide an optimized heat transfer with 2 x 40W maximum power, 12V performance for very small to small components (XS to S).Lock functions make the soldering processes repeatable and transparent. Weller® offers a selection of smallest smart soldering tips for pico applications. The parallel sliding ...