- Solder on-the-go: Skillfully solder anywhere, at any time, with cordless operation
- Reduce downtime: Easily swap out 6W/8W AA batteries so you can keep working
- 38 Second Heat-up
- Better visibility: Bright LED light provides illumination for improved visibility in low-light environments
- Protect yourself & workspace: Iron automatically shut offs into a "locked" position, when the cap is closed
- On-light
Weller® Cordless Soldering Iron, 6/8W, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$50.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 |
| Width | 4-7/8 in |
| Height | 2-3/8 |
Product Details
| Wattage | 6/8 W |
| Description | Cordless Soldering Iron |
| Color | Multi-colored |
| Manufacturers Part Number | WLIBAK8 |
| Brand | Weller |