- Power unit, 1 channel with soldering iron WEP 70 and safety rest PH 70
- 70 W solder iron with ergonomic handle and providing toolless tip change
- ESD safe station, iron and heat-resistant silicon cable for safe handling
- Using ET soldering tips
- Standby mode and auto setback conserves energy, protects equipment
- Password-protected to preserve settings
- Replacement for 4ETH, 4ETK, 4ETO, 4ETS necessary. For WEP 70 4ETHL, 4ETKL, 4EKOL and 4ETSL must be used
Weller® Digital Soldering Station, 85W, Black/Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 |
| Width | 4-3/4 |
| Height | 3-13/16 |
Product Details
| Wattage | 85 W |
| Description | Digital Soldering Station |
| Color | Multi-colored |
| Manufacturers Part Number | WE1010NA |
| Tip Type | ET |
| Brand | Weller |