Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593144

MPN #: 15420

Hercules 15420 Pro Dope Thread Sealant - Screw Cap With Brush 1/2 Pt. - Pkg Qty 24

Product Description
Hercules 15420 Pro Dope Thread Sealant - Screw Cap With Brush 1/2 Pt.

Oil-based thread sealant. Not for use on plastic pipe or fittings. Gray color. Non-setting formula; Will not harden, crack or become brittle. Accepted for use on FlowGuard Gold Pipe and Fittings.

PRICE
$122.40  Sold in packages of 24 / $5.10 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2 pt

Product Details

Manufacturers Part Number15420
Package Quantity24
DescriptionPro Dope Thread Sealant - Screw Cap With Brush
BrandHercules