Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1592558

MPN #: 25696

Hercules 25696 Plumbers Firestop Sealant - Cartridge 10 oz. - Pkg Qty 12

Product Description
Latex-based intumescent sealant. Meets many applications and codes. Provides up to a 3-hour fire rating.

PRICE
$192.00  Sold in packages of 12 / $16.00 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 oz.

Product Details

Manufacturers Part Number25696
Package Quantity12
DescriptionPlumbers Firestop Sealant - Cartridge
ColorClear
BrandHercules