Oatey 31229 Great White Pipe Joint Compound w/PTFE 1 oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 31229 Great White Pipe Joint Compound w/PTFE 1 oz.
Lubricates and seals all threaded joints. White, non-hardening, non-separating, non-toxic paste. Withstands up to 3,000 PSI on gases from -50 to +400°F, and 10,000 PSI on liquids from -50 to +500°F. For use with water, steam, caustics or dilute acid lines. Can be used with plastic and metal threads.
Lubricates and seals all threaded joints. White, non-hardening, non-separating, non-toxic paste. Withstands up to 3,000 PSI on gases from -50 to +400°F, and 10,000 PSI on liquids from -50 to +500°F. For use with water, steam, caustics or dilute acid lines. Can be used with plastic and metal threads.
PRICE
$29.64 Sold in packages of 12 / $2.47 ea
6
6
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 oz |
Product Details
| Manufacturers Part Number | 31229 |
| Package Quantity | 12 |
| Description | Great White Pipe Joint Compound w/PTFE |
| Brand | Oatey |