Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593403

MPN #: 25631

Hercules 25631 Plumbers Caulk - Almond/Bone - Tube Display 5.5 fl oz. - Pkg Qty 24

Product Description
Hercules 25631 Plumbers Caulk - Almond/Bone - Tube Display 5.5 fl oz.

Siliconized acrylic-latex plumbers caulk. Flows easily, does not harden in tube or cartridge; will not crumble, resists shrinkage. Flexible, durable, extremely mildew-resistant, waterproof.

PRICE
$118.56  Sold in packages of 24 / $4.94 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5.5 oz.

Product Details

Manufacturers Part Number25631
Package Quantity24
DescriptionPlumbers Caulk - Tube Display
ColorAlmond/Bone
BrandHercules