Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hercules

Model # :WBB1592418

MPN #: 15808

Hercules 15808 Megaloc Thread Sealant - Screw Cap With Brush 16 oz. - Pkg Qty 12

Product Description
Hercules 15808 Megaloc Thread Sealant - Screw Cap With Brush 16 oz.

Now made with DuPont Kevlar. Wipes easily from hands and tools with dry rag. No odor - No waiting - Non Flammable. High performing thread sealant. Grit-free.

PRICE
$323.40  Sold in packages of 12 / $26.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16 oz

Product Details

Manufacturers Part Number15808
Package Quantity12
DescriptionMegaloc Thread Sealant - Screw Cap With Brush
BrandHercules