Midtronics HD Battery/System Analyzer-Integrated Printer - MDX-700P HD
Write a Review
|
Questions & Answers (0)
Product Description
The MDX-700 Heavy Duty tester combines individual or pack battery tests, with full system testing diagnostics, including starter and alternator, onto the back-lit, easy to read screen. These all-in-one results can also be printed out with the integrated printer.
PRICE
$3,409.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/5 in |
| Width | 7-3/5 in |
| Height | 7-3/5 in |
| Weight | 7 lbs |
Product Details
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Internal Battery |
| Components | "Battery Analyzer, Cables, Printer" |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 7-3/5 V |
| Package Quantity | 1 |
| Manufacturers Part Number | MDX-700P HD |
| Brand | Midtronics |