Little Giant® Mobile Butcher Block Top Table, 72 x 30", 2 Shelves & Floor Locks
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty, 12 gauge construction. 1-3/4" thick butcher block top provides an impact resistant, nonconductive work surface. Butcher block resists damage from heavy blows, and provides an extremely durable, yet "forgiving" work surface. All models are fully assembled and ready for immediate use. 2 swivel and 2 rigid caster with a floor lock. All models roll smoothly with 6" non-marking polyurethane wheels.
PRICE
$1,239.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 34 in |
| Weight Capacity | 3000 lbs |
| Weight | 246 lbs |
| Shelf Spacing | 21 in |
| Gauge | 12 ga |
| Shelf Size | 30" x 72" |
| Wheel Diameter | 6 in |
| Nominal Height | 34 in |
| Bottom Shelf | 28 x 70 in |
| Top Shelf Height | 34 in |
Product Details
| Assembly Required | No |
| Edge Type | Square |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Manufacturers Part Number | IPJ3072-2R6PYFL |
| Brand | Little Giant |
| Power | No |
| Type | Mobile Work Table |
| Shelf Type | Flat |
| Color | Gray |
| Wheel Type | Polyurethane |
| Style | Floor Lock |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Includes | Floor Lock |
| Leg Type | Fixed |
| Top Material | Maple Butcher Block |
Warranty
| Warranty | 1 yr |