Little Giant® Extra Heavy Duty Mobile Table, 36"Wx60"L, 5000 Lbs. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Top is formed from 3/16" steel and reinforced with 2" angle iron to withstand the most punishing applications. 2" angle corner posts and additional side braces increase stability. Heavy service casters have larger swivel raceway to handle extra capacity. Maneuvers on 4 swivel casters wit 8" x 2" phenolic wheels and wheel brakes. Overall height 34".
PRICE
$1,349.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 5000 lbs |
| Wheel Diameter | 8 in |
| Nominal Height | 34 in |
Product Details
| Power | No |
| Type | Mobile Work Table |
| Color | Gray |
| Wheel Type | Phenolic Swivel with Brakes |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | IPH-3660-8PHBK |
| Top Material | Steel |
| Brand | Little Giant |