Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3218933

MPN #: 3502-95

Durham Mfg.® HD Cabinet, 14 Ga., 3 Adj. Shelves, 48"W x 24"D x 72"H, Lockable, Gray

Product Description
Features:
  • Recessed Doors
  • Lockable
  • 3-point locking system with chrome keyed handle and 5/16" diameter lock rods
  • Adjustable shelves rest on louver uprights and adjust on 4" centers
  • Doors open at full 180° for full access to product
  • Heavy duty hinges prevent doors from sagging or warping
  • The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments


PRICE
$2,029.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height72 in
Weight355.3 lbs
Gauge14 ga

Product Details

Lock TypeKeyed Lock
TypeStorage Cabinet
Shelf Capacity750 lbs
Number of Adjustable Shelves3
ColorGray
Door TypeSolid
Handle TypeChrome
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part Number3502-95
Number of Fixed Shelves1
BrandDurham Mfg.

Warranty

Warranty1 yr