Stackbin Mobile Computer Cabinet, 27"W x 24"D x 50"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The standard mobile computer cabinet has all the space necessary to store the monitor, keyboard tray, CPU, and printer without taking up much space. All of our computer cabinets include the standard pull-out keyboard tray, and are punched out in the rear for wire routing. We offer units with and with-out the lower lockable door. Made in the USA.
PRICE
$899.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 24 in |
| Height | 50 in |
| Weight Capacity | 250 lbs |
| Weight | 120 lbs |
Product Details
| Assembly Required | No |
| Type | Mobile Computer Cabinet |
| Color | Gray |
| Top Color Family | Gray |
| Battery Powered | No |
| Casters | (2) Rigid, and (2) Swivel Casters |
| Enclosure Type | CPU Only |
| Number of Doors | 1 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | Assembled |
| Description | Mobile Computer Cabinet |
| Manufacturers Part Number | 4-WSCC-GY |
| Top Material | Steel |
| Brand | Stackbin |