Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB571892

MPN #: HP-600C-G2-T8.5-S4

Bimba-Mead HD Tandem Press HP-600C-G2-T8.5-S4, 8.5" Throat & 4" Stroke, 2 Hand Controls

Product Description
Bimba-Mead HD Tandem Press HP-600C-G2-T8.5-S4, 8.5" Throat & 4" Stroke, 2 Hand Controls

Pneumatic presses utilize multiple stages to achieve a dramatically increased output force. A standard shop air input (110 PSI) can achieve up to 6057 lbs. Economical air powered presses reduce production costs by automating crimping, heat sealing, bending, forming, pressing, swaging, riveting and burnishing operations. Easy hook-up. Just attach to your shop air supply. No wiring, pumps, or motors needed.

PRICE
$7,645.00

1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width11 in
Height37.4 in

Product Details

Temperature Range-40 to +250 °F
TypeTandem Press
FiltrationStandard 40 Micron Filter For Maximum Life. mic
Piston MaterialSolid High Alloy Aluminum
Max Air Pressure110psi
Manufacturers Part NumberHP-600C-G2-T8.5-S4
LubricationFor Maximum Cylinder Life, Non-Detergent Petroleum Based Oil Is Recommended.
Piston RodHigh Tensile Ground And Polished Hard Chrome Plated Steel
BrandBimba-Mead