- 3-point locking system, 4 keys included
- Full height, formed and recessed doors with heavy duty, leaf hinges to prevent sagging and warping
- Doors open at full 180° for full access to product
- Flush doors feature punched diamond pattern allowing for quick visibility and ventilation of content
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® HD Ventilated Pegboard Cabinet, 14 Gauge, 48"W x 24"D x 72"H, All Welded, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,295.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 344.5 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Stationary Ventilated Cabinet |
| Shelf Capacity | 750 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Door Type | Ventilated |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | EMDC-482472-PB-2S-95 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |