Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154318

MPN #: WST2-2460-AH-DR

Little Giant HD Welded Workbench, 60 x 24", Adj. Height, Lower Shelf & 1 Drawer, Steel Square Edge

Product Description
Heavy-duty, all-welded steel workbench is built to last in the most demanding applications.

Features:
  • 60"W x 24"D Top Size
  • 4500 lbs. Capacity
  • 12 gauge steel top
  • Lower Shelf
  • Corner gussets for additional reinforcement
  • Footpads feature a 5/8" hole for mounting to the floor
  • Gray powder coated finish
  • All-welded and ready for immediate use
  • Adjustable height: Height adjusts from 27" - 41" in 2" increments
  • 13"W x 17"D x 4-1/2"H Locking storage drawer


PRICE
$835.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
835.00
Buy 6 units - 11 units
795.00Save $40.00 (5%)
Buy 12+ units
769.00Save $66.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height27 - 41 in
Weight Capacity4500 lbs
Weight151 lbs
Nominal Height27 - 41 in

Product Details

Assembly RequiredNo
Number of Drawers1
Edge TypeSquare
Leg StyleChannel Leg
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberWST2-2460-AH-DR
BrandLittle Giant
PowerNo
TypeHeavy Duty Workbench
ColorGray
Adjustment TypeBolted Leg
StyleDrawer and Shelf
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialSteel