Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154439

MPN #: WSB2-2460-AH

Little Giant HD Welded Workbench, 60 x 24", Adj Height, Lower Shelf & 3" Backstop, Steel Square Edge

Product Description
Heavy-duty, all-welded steel workbench is built to last in the most demanding applications.

Features:
  • 60"W x 24"D Top Size
  • 4500 lbs. Capacity
  • 12 gauge steel top
  • 1-1/2" retaining lips on top work surface
  • Corner gussets for additional reinforcement
  • Footpads feature a 5/8" hole for mounting to the floor
  • Gray powder coated finish
  • 3" backstop on top and Half-depth lower shelf
  • All-welded and ready for immediate use
  • Adjustable height: Height adjusts from 27" - 41" in 2" increments
  • 1-1/2" x 1-1/2" x 3/16" thick angle iron and brace


PRICE
$675.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
675.00
Buy 6 units - 11 units
639.00Save $36.00 (5%)
Buy 12+ units
619.00Save $56.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height27 - 41 in
Weight Capacity4500 lbs
Weight143 lbs
Nominal Height27 - 41 in
Backsplash Height1-1/2 in

Product Details

Assembly RequiredNo
Edge TypeSquare
Leg StyleChannel Leg
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberWSB2-2460-AH
BrandLittle Giant
PowerNo
TypeOpen Base Workbench
ColorGray
Adjustment TypeBolted Leg
StyleBackstop and Shelf
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialSteel