Little Giant® Welded Steel Workbench - Steel Top & Shelf - 48"W x 30"D x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Smooth 12 gauge steel top is reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. Legs and lower braces are 1-1/2" x 1-1/2" x 3/16" thick angle iron. Legs have 2" square footpads with 9/16" hole for mounting to the floor. These all-welded units ship fully assembled and ready for immediate use. 36" overall height. Half depth 12 gauge lower shelf with lip at rear provides room for additional storage while leaving ample room for legs when seated. Capacity 500 lbs.
PRICE
$519.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 5000 lbs |
| Nominal Height | 36 in |
| Shelf Clearance | 27 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Open Base Workbench |
| Shelf Type | 1/2 Shelf |
| Color | Gray |
| Style | Shelf |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | WST2-3048-36 |
| Top Material | Steel |
| Brand | Little Giant |