HD104S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 5" - 7" Clamping Diameter 10-Pack
9/16" band and housing are 300 series stainless steel. 5/16" hex head screw is 300 series stainless steel. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.
HD104S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 5" - 7" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Max Clamping Diameter | 7 in |
| Clamping Diameter | 5 to 7 in |
| Min Clamping Diameter | 5 in |
| Max Diameter | 6-1/2 in |
| SAE Sizes | 104 |
Product Details
| Type | Heavy Duty Part Hose Clamp |
| Package Quantity | 10 |
| Description | Heavy Duty Part Hose Clamp |
| Manufacturers Part Number | 47829 |
| Brand | Precision Brand |
| Band Material | Stainless Steel |