HD20S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 3/4" - 1-3/4" Clamping Diameter 10-Pack
9/16" band and housing are 300 series stainless steel. 5/16" hex head screw is 300 series stainless steel. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.
HD20S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 3/4" - 1-3/4" Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
8
8
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9/16 in |
| Weight | 0.4 lbs |
| Max Clamping Diameter | 1-3/4 in |
| Clamping Diameter | 3/4 to 1-3/4 in |
| Min Clamping Diameter | 3/4 in |
| Max Diameter | 7/16 in |
| SAE Sizes | 20 |
Product Details
| Type | Heavy Duty Hose Clamp |
| Band Material | Stainless Steel |
| Package Quantity | 10 |
| Description | Heavy Duty Hose Clamp |
| Manufacturers Part Number | 47814 |
| Brand | Precision Brand |