Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB1955862

MPN #: HD21-2

Quantum Storage HD21-2 Two 21" Skates

Product Description
Quantum Storage HD21-2 Two 21" Skates

This Kit includes two 21" Skates for use with all 21" deep shelf units. Simply bolt to bottom of shelf posts and place on V-Tracks.

PRICE
$459.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width1-1/2 in
Height2-1/2 in
Weight10 lbs

Product Details

Type2-Skates
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberHD21-2
BrandQuantum Storage Systems