HD24H 9/16" Band, Heavy Duty 3-Piece Partial SS Worm Gear Hose Clamp 1-1/16" - 2" Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
HD24H 9/16" Band, Heavy Duty 3-Piece Partial Stainless Worm Gear Hose Clamp 1-1/16" - 2" Clamping Diameter 10-Pack
9/16" band and housing are 200/300 series stainless steel. 5/16" zinc plated, carbon steel hex head screw. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.
9/16" band and housing are 200/300 series stainless steel. 5/16" zinc plated, carbon steel hex head screw. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.
PRICE
$25.95
8
8
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Max Clamping Diameter | 2 in |
| Clamping Diameter | 1-1/16 to 2 in |
| Min Clamping Diameter | 1-1/16 in |
| Max Diameter | 2 in |
| SAE Sizes | 24 |
Product Details
| Type | Heavy Duty Part Hose Clamp |
| Package Quantity | 10 |
| Description | Heavy Duty Part Hose Clamp |
| Manufacturers Part Number | 47925 |
| Brand | Precision Brand |
| Band Material | Part Stainless Steel |