Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513451

MPN #: 47058

HD52SN 9/16" Band, Heavy Duty 4-Piece SS Worm Gear Hose Clamp, 2-13/16" - 3-11/16" Dia. 10-Pack

Product Description
HD52SN 9/16" Band, Heavy Duty 4-Piece Stainless Worm Gear Hose Clamp, 2-13/16" - 3-11/16" Clamping Diameter 10-Pack

9/16" band width offers greater sealing area. 5/16" slotted hex head screw. 300 series stainless steel band, housing, and screw. Heavy duty, four-piece construction. Two-piece, mechanical interlock housing. Precision Brand® Heavy Duty 4-Piece Hose Clamps allow 80 inch pounds of torque. They have a wide range of applications including marine, plumbing, agricultural, and heavy duty industrial

PRICE
$36.95

Min. purchase quantity is 6
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Weight0.7 lbs
Max Clamping Diameter3-11/16 in
Clamping Diameter2-13/16 to 3-11/16 in
Min Clamping Diameter2-13/16 in
Max Diameter2-1/8 in
SAE Sizes52

Product Details

TypeHeavy Duty Hose Clamp
Band MaterialStainless Steel
Package Quantity10
DescriptionHeavy Duty Hose Clamp
Manufacturers Part Number47058
BrandPrecision Brand