Quantum Storage HD36-2 Two 36" Skates
Write a Review
|
Questions & Answers (0)
Product Description
Quantum Storage HD36-2 Two 36" Skates
This Kit includes two 36" Skates for use with all 36" deep shelf units. Simply bolt to bottom of shelf posts and place on V-Tracks.
This Kit includes two 36" Skates for use with all 36" deep shelf units. Simply bolt to bottom of shelf posts and place on V-Tracks.
PRICE
$659.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 1-1/2 in |
| Height | 2-1/2 in |
| Weight | 16 lbs |
Product Details
| Type | 2-Skates |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | HD36-2 |
| Brand | Quantum Storage Systems |