Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2541801

MPN #: C52185

Cleveland HDC-4C HSS-Cobalt 4-Flute Bright Square Double End Mill, 11/16" x 3/4" x 1-5/8" x 5-5/8"

|
Questions & Answers (0)
PRICE
$66.95
was $130.24
Save $63.29 (48.59%)
Usually ships in 3 to 6 days
4 or more flutes generate higher surface finish than 2 flute end mills, resulting in higher feed rates. Recommended for finishing operations in a wide range of ferrous and non-ferrous materials. Center cutting for use in milling slots, pockets and for plunge cutting. Double end reduces tool costs and down time. Manufactured from 8% cobalt for high red hardness. Bright Finish. For milling in carbon steel, alloy steel, die steel and stainless steel. This end mill has a helix angle of 30° and a shank length of 4". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

2
2
Min. purchase quantity is 2
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.