- TMX 4 flute center cutting end mills have an increased core thickness providing extra strength and reduced deflection
- Center Cutting end mills can plunge
Model # :WBB555278
MPN #: B555278
Import 4 Flute HSS Sq Single End Mill 13.00mm Dia 1/2" Shank 1-1/4" Flute 3-1/4" OAL
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Multi-Flute Regular Length Center Cutting End Mill. 4 Flute Center Cutting, Regular Length, TMX End Mill, HSS, 13 mm cutting diameter x 1/2" shank diameter x 1-1/4" length of cut (LOC) x 3-1/4" overall length (OAL).
PRICE
$12.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Length of Cut | 1-1/4 in |
| Cutting Diameter | 13 |
| Shank Diameter | 1/2 in |
Product Details
| Type | Center Cutting |
| Material | HSS |
| Manufacturers Part Number | B555278 |
| End Style | Square |
| Number of Flutes | 4 |