Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lift Safety

Model # :WBB2275474

MPN #: HDCC-17KG

Lift Safety HDCC-17KG Dax Carbon Fiber 6-Point Suspension Cap, Black

Product Description
The DAX Carbon Fiber Cap is a cap brim, carbon fiber reinforced resin hard hat offering a 6 point suspension system for superior comfort and impact protection. It features an innovative Clarino® synthetic leather comfort dome and an over-sized ratcheting fitment dial that makes adjustment easy even while wearing gloves.

Features
  • Fiber reinforced resin shell for superior impact protection.
  • Brim grip, exclusive design provides a secure feel.
  • Perforated Clarino® synthetic leather comfort dome with molded EVA foam insert for additional shock absorbing protection to the top of head.
  • Oversized ratcheting fitment dial to adjust size, easy to grip and use with gloves on.
  • Moisture-wicking foam backed microfiber liner reduces sweat build-up.
  • 6 point suspension system for a secure, comfortable fit.
  • Triple reinforced crown for superior impact protection.
  • Meets ANSI Z89.1-2014 REQUIREMENTS FOR TYPE 1 CLASS C
PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width7-1/2 in
Height6-1/2 in
Weight0.9 lbs
SizeOne Size

Product Details

TypeHard Hat
VentilationNo
Accessory SlotsNo
Shell MaterialPhenolic Resin & Carbon Fiber
ColorBlack
ApplicationMining, Forestry, Utilities, Oil Industry
SeriesDAX
Adjusting MethodRatchet
StyleCap Style
DescriptionCarbon Fiber Hard Hat
Package Quantity1
Manufacturers Part NumberHDCC-17KG
Suspension6 pt. Ratchet
BrandLift Safety
Hard Hat StyleFront Brim

Compliance & Certifications

CertificationsANSI Z89.1-2014 Type 1 Class G
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC