Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2548197

MPN #: 10116627

MSA V-Gard® HDPE Frame for Universal MSA Hats, With Out Debris Control - Pkg Qty 10

Product Description
The standard slotted frame works ideally with any MSA slotted helmet. The universal frame featuring a heavy-duty, flat, rubber strap can be used with slotted and non-slotted MSA helmets. With the unique sloped frame design material slides off the frame and out of site. The optional debris control creates a tight seal between helmet and frame. The elevated temperature versions withstand temps up to 350ºF (176ºC).

PRICE
$269.50  Sold in packages of 10 / $26.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
SizeStandard

Product Details

TypeHard Hat Frame
Package Quantity10
DescriptionV-Gard® Frames
ColorBlack
SeriesV-Gard®
Manufacturers Part Number10116627
Fits6-1/2 to 8
BrandMSA Safety

Compliance & Certifications

CertificationsANSI/ISEA Z87.1;CSA Z94.3;EN 166