Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AlturnaMATS

Model # :WBB2182311

MPN #: AM36

Checkers® AlturnaMATS® HDPE Ground Protection Mat, 3' x 6', Black, AM36

Product Description
Features:
  • Made of high density polyethylene (HDPE)
  • Easily supports 120-ton loads
  • Bold cleat design for added traction
  • Mats can be linked together with Turn-A-Links
  • Leaves turf smooth, even in soft conditions
  • Limited Lifetime Warranty
PRICE
$223.34

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width3 ft
Weight Capacity240000 lbs
Weight51 lbs
Thickness1/2 in

Product Details

TypeMedium to Heavy Duty
ColorBlack
Surface TextureCleat Design
MaterialHigh Density Polyethylene
DescriptionGround Protection Mat
Package Quantity1
Manufacturers Part NumberAM36
BrandAlturnaMATS

Warranty

WarrantyLifetime Limited