Checkers TrakMAT® HDPE Ground Protection Mat, One Smooth Side, 36" x 96", Black
Write a Review
|
Questions & Answers (0)
Product Description
TrakMAT® ground protection has a load bearing capacity of up to 90 tons*. It is designed to allow large vehicles to easily traverse over grass, sidewalks, driveways and more without causing damage. TrakMAT® prevents vehicles from getting stuck in muddy, wet, and unstable ground conditions and is ideal for use within construction, landscaping, utilities, events and leisure industries. TrakMAT® has a flexible construction allowing the mats to contour along undulating or sloping ground conditions, preventing rutting or damage to turf. TrakMAT® features a unique power cylinder tread surface to improve grip and forward motion of vehicles, with connector points on each corner, we can provide two or four-way tough urethane connectors and stay-put u-stakes to prevent mats from moving creating a firm trackway or work pad. The mat can easily be deployed by a two-person team due to its lightweight design. TrakMAT® ground protection also features 2 hand holes along each long edge to ensure ease of handling. *Load bearing capacity is subject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%. Manufactured from 100% recycled High Density Polyethylene (HDPE). Hand holes for easy maneuverability. Six-year limited warranty
PRICE
$295.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
| Width | 36 |
| Weight Capacity | 180000 |
| Weight | 64 lbs |
| Thickness | 3/4 in |
Product Details
| Type | HDPE Ground Protection Mat |
| Color | Black |
| Surface Texture | Cleat Design |
| Material | High Density Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | TM3696-1S-B |
| Brand | Checkers |
Warranty
| Warranty | 6 yr |