Features:
- Tapered roller bearings on the input and output shafts
- Embedded double-lip oil seals
- Anti-rust primer applied inside and outside of the gearbox
- Air dry special black paint
Weights & Dimensions
| Output Shaft Thrust Load | 1200 lbs |
| Gear Ratio | 10:1 |
| Max Torque | 2419 lb-in |
| Overhung Load | 1200 lbs |
| WCD Center | 3.25 in |
Product Details
| Efficiency | 90 |
| Max Input Horsepower | 7.19 HP |
| Output Speed | 175 rpm |
| Description | Cast Iron Right Ange Worm Gear Reducer |
| Manufacturers Part Number | HdRF325-10/1-L-182/4TC |
| Backlash Angular Minutes | 15 ft |
| Brand | Worldwide Electric Corporation |
Compliance & Certifications
| NEMA Frame | 182/4TC |